Cartridge Valve
Mfr # CBPA-12-N-S-0-30
Zoro # G316129720
product price: $77.59
/ea
Free Shipping & Returns
Key Features
Inlet Pressure - Maximum
4,000 psi
Operating Temperature - Maximum
250 Degrees F
Port Connection Size
1 1/16 in
Series
CBPA
Adjustment Method
Screwdriver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBPA-12-N-S-0-30
Zoro #
G316129720
UPC #
-
Country of Origin
United States
Dimensions
Port Connection Size
1 1/16 in
Valve Cavity Size
C12-25
Port Connection Dash Size
12
Overall Height
4.29 in
Hex Size
1 1/4 in
Details
Inlet Pressure - Maximum
4,000 psi
Operating Temperature - Maximum
250 Degrees F
Series
CBPA
Adjustment Method
Screwdriver
Valve Type
Counterbalance Cartridge Valve
Filter Rating
25 micron
Flow Rate - Maximum
35 gpm
Operating Temperature - Minimum
-40 Degrees F
Mounting
Screw-In
Item
Cartridge Valve
Seal Material
Nitrile
Action Type
Direct Acting
Includes Seals
Seals Included
Fluid Viscosity - Maximum
135 SUS
Actuation Mechanism
Pressure
Pressure Setting - Maximum
3,000 psi
Control Direction
One-Way with Reverse Flow
Description
Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C12-25, Actuation Mechanism Pressure, Overall Height 4.29 in, Flow Rate - Maximum 35 gpm, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 12, Valve Type Counterbalance Cartridge Valve, Hex Size 1 1/4 in, Action Type Direct Acting, Control Direction One-Way with Reverse Flow, Filter Rating 25 micron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.