Cartridge Valve
Mfr # CBPA-12-N-S-0-40
Zoro # G616129666
product price: $77.59
/ea
Free Shipping & Returns
Key Features
Valve Type
Counterbalance Cartridge Valve
Series
CBPA
Flow Rate - Maximum
35 gpm
Inlet Pressure - Maximum
4,000 psi
Action Type
Direct Acting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBPA-12-N-S-0-40
Zoro #
G616129666
UPC #
-
Country of Origin
United States
Dimensions
Valve Cavity Size
C12-25
Overall Height
4.29 in
Hex Size
1 1/4 in
Port Connection Dash Size
12
Port Connection Size
1 1/16 in
Details
Valve Type
Counterbalance Cartridge Valve
Series
CBPA
Flow Rate - Maximum
35 gpm
Inlet Pressure - Maximum
4,000 psi
Action Type
Direct Acting
Item
Cartridge Valve
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Seal Material
Nitrile
Fluid Viscosity - Maximum
135 SUS
Adjustment Method
Screwdriver
Includes Seals
Seals Included
Filter Rating
25 micron
Mounting
Screw-In
Control Direction
One-Way with Reverse Flow
Pressure Setting - Maximum
4,000 psi
Actuation Mechanism
Pressure
Description
Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C12-25, Actuation Mechanism Pressure, Overall Height 4.29 in, Flow Rate - Maximum 35 gpm, Pressure Setting - Maximum 4,000 psi, Port Connection Dash Size 12, Valve Type Counterbalance Cartridge Valve, Hex Size 1 1/4 in, Action Type Direct Acting, Control Direction One-Way with Reverse Flow, Filter Rating 25 micron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.