Cartridge Valve
Mfr # CBPA-20M-N-S-0-30
Zoro # G916129731
product price: $61.19
/eaKey Features
Adjustment Method
Screwdriver
Hex Size
1 in
Filter Rating
25 micron
Seal Material
Nitrile
Valve Type
Counterbalance Cartridge Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBPA-20M-N-S-0-30
Zoro #
G916129731
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
1 in
Port Connection Size
M20
Overall Height
3.77 in
Valve Cavity Size
BG
Details
Adjustment Method
Screwdriver
Filter Rating
25 micron
Seal Material
Nitrile
Valve Type
Counterbalance Cartridge Valve
Operating Temperature - Minimum
-40 Degrees F
Mounting
Screw-In
Series
CBPA
Includes Seals
Seals Included
Inlet Pressure - Maximum
5,000 psi
Item
Cartridge Valve
Operating Temperature - Maximum
250 Degrees F
Flow Rate - Maximum
20 gpm
Action Type
Direct Acting
Fluid Viscosity - Maximum
135 SUS
Port Connection Type
Metric
Control Direction
One-Way with Reverse Flow
Pressure Setting - Maximum
3,000 psi
Actuation Mechanism
Pressure
Description
Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size BG, Actuation Mechanism Pressure, Overall Height 3.77 in, Flow Rate - Maximum 20 gpm, Pressure Setting - Maximum 3,000 psi, Valve Type Counterbalance Cartridge Valve, Port Connection Type Metric, Hex Size 1 in, Action Type Direct Acting, Control Direction One-Way with Reverse Flow, Filter Rating 25 micron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.