Zoro Homepage

Cartridge Valve

  • Mfr # CBPA-20M-N-S-0-50

  • Zoro # G216129707


product price: $61.19
/ea

Key Features

Filter Rating
25 micron
Valve Type
Counterbalance Cartridge Valve
Fluid Viscosity - Maximum
135 SUS
Operating Temperature - Maximum
250 Degrees F
Valve Cavity Size
BG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBPA-20M-N-S-0-50
Zoro #
G216129707
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
BG
Hex Size
1 in
Port Connection Size
M20
Overall Height
3.77 in

Details

Filter Rating
25 micron
Valve Type
Counterbalance Cartridge Valve
Fluid Viscosity - Maximum
135 SUS
Operating Temperature - Maximum
250 Degrees F
Inlet Pressure - Maximum
5,000 psi
Seal Material
Nitrile
Includes Seals
Seals Included
Port Connection Type
Metric
Action Type
Direct Acting
Operating Temperature - Minimum
-40 Degrees F
Item
Cartridge Valve
Series
CBPA
Mounting
Screw-In
Adjustment Method
Screwdriver
Flow Rate - Maximum
20 gpm
Pressure Setting - Maximum
5,000 psi
Control Direction
One-Way with Reverse Flow
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size BG, Actuation Mechanism Pressure, Overall Height 3.77 in, Flow Rate - Maximum 20 gpm, Pressure Setting - Maximum 5,000 psi, Valve Type Counterbalance Cartridge Valve, Port Connection Type Metric, Hex Size 1 in, Action Type Direct Acting, Control Direction One-Way with Reverse Flow, Filter Rating 25 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.