Cartridge Valve
Mfr # CBPS-20M-N-T-0-50/40
Zoro # G716017108
product price: $69.39
/eaKey Features
Valve Cavity Size
BG
Overall Height
3.768 in
Valve Type
Counterbalance Cartridge Valve
Port Connection Size
M20
Port Connection Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBPS-20M-N-T-0-50/40
Zoro #
G716017108
UPC #
-
Country of Origin
United States
Dimensions
Valve Cavity Size
BG
Overall Height
3.768 in
Port Connection Size
M20
Hex Size
27 mm
Details
Valve Type
Counterbalance Cartridge Valve
Item
Cartridge Valve
Port Connection Type
Metric
Mounting
Screw-In
Adjustment Method
Screwdriver
Seal Material
Nitrile
Inlet Pressure - Maximum
5,076.32 psi
Action Type
Direct Acting
Operating Temperature - Maximum
248 Degrees F
Fluid Viscosity - Maximum
135 SUS
Operating Temperature - Minimum
-40 Degrees F
Series
CBPS
Filter Rating
25 micron
Flow Rate - Maximum
75 lpm
Includes Seals
Seals Included
Actuation Mechanism
Pressure
Control Direction
One-Way with Reverse Flow
Description
Cartridge Valve, Adjustment Method Screwdriver, Valve Cavity Size BG, Actuation Mechanism Pressure, Overall Height 3.768 in, Flow Rate - Maximum 75 lpm, Valve Type Counterbalance Cartridge Valve, Port Connection Type Metric, Hex Size 27 mm, Action Type Direct Acting, Control Direction One-Way with Reverse Flow, Filter Rating 25 micron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.