Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve Check, 08, 005-Psi

  • Mfr # CVRP-08-N-0-005

  • Zoro # G7766168


product price: $38.15
/ea

Key Features

Valve Cavity Size
C08-20
Overall Height
2.09 in
Valve Type
Spring Loaded Cartridge Check Valve
Fluid Viscosity - Maximum
28.5 cSt
Inlet Pressure - Maximum
5,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVRP-08-N-0-005
Zoro #
G7766168
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C08-20
Overall Height
2.09 in
Hex Size
1 in
Port Connection Dash Size
16
Port Connection Size
3/4 in

Details

Item
Cartridge Valve
Valve Type
Spring Loaded Cartridge Check Valve
Fluid Viscosity - Maximum
28.5 cSt
Inlet Pressure - Maximum
5,000 psi
Mounting
Screw-In
Adjustment Method
Screwdriver
Operating Temperature - Minimum
-22 Degrees F
Flow Rate - Maximum
10 gpm
Series
CVRP
Seal Material
Nitrile
Includes Seals
Seals Included
Operating Temperature - Maximum
248 Degrees F
Opening Pressure
5 psi
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C08-20, Actuation Mechanism Pressure, Overall Height 2.09 in, Flow Rate - Maximum 10 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 16, Valve Type Spring Loaded Cartridge Check Valve, Hex Size 1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.