Cartridge Valve Check, 08, P.O., 010-Psi
Mfr # POCI-08-N-F-0-010
Zoro # G7766773
product price:Â $41.79
/eaKey Features
Valve Cavity Size
C08-25
Overall Height
2.63 in
Valve Type
Pilot Operated Check Valve
Fluid Viscosity - Maximum
135 SUS
Seal Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POCI-08-N-F-0-010
Zoro #
G7766773
UPC #
-
Country of Origin
United States
Dimensions
Valve Cavity Size
C08-25
Overall Height
2.63 in
Port Connection Size
3/4 in
Hex Size
1 in
Port Connection Dash Size
16
Details
Item
Cartridge Valve
Valve Type
Pilot Operated Check Valve
Fluid Viscosity - Maximum
135 SUS
Seal Material
Nitrile
Body Finish
Unplated
Cartridge Material
Steel
Mounting
Screw-In
Return Mechanism
Spring
Flow Rate - Maximum
10 gpm
Series
POCI
Adjustment Method
Screwdriver
Operating Temperature - Minimum
-40 Degrees F
Includes Seals
Seals Included
Inlet Pressure - Maximum
5,000 psi
Operating Temperature - Maximum
250 Degrees F
Actuation Mechanism
Pressure
Opening Pressure
10 psi
Description
Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C08-25, Actuation Mechanism Pressure, Overall Height 2.63 in, Flow Rate - Maximum 10 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 16, Valve Type Pilot Operated Check Valve, Hex Size 1 in, Body Finish Unplated, Cartridge Material Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.