Cartridge Valve Check, 12, P.O., 030-Psi

  • Mfr # POCI-12-N-F-0-030

  • Zoro # G7766843


product price:  $68.39
/ea

Key Features

Valve Cavity Size
C12-25
Overall Height
4.63 in
Valve Type
Pilot Operated Check Valve
Operating Temperature - Minimum
-40 Degrees F
Flow Rate - Maximum
35 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POCI-12-N-F-0-030
Zoro #
G7766843
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C12-25
Overall Height
4.63 in
Hex Size
1 1/4 in
Port Connection Dash Size
12
Port Connection Size
1 1/16 in

Details

Item
Cartridge Valve
Valve Type
Pilot Operated Check Valve
Operating Temperature - Minimum
-40 Degrees F
Flow Rate - Maximum
35 gpm
Includes Seals
Seals Included
Return Mechanism
Spring
Seal Material
Nitrile
Body Finish
Unplated
Adjustment Method
Screwdriver
Fluid Viscosity - Maximum
135 SUS
Operating Temperature - Maximum
250 Degrees F
Mounting
Screw-In
Cartridge Material
Steel
Inlet Pressure - Maximum
5,000 psi
Series
POCI
Opening Pressure
60 psi
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C12-25, Actuation Mechanism Pressure, Overall Height 4.63 in, Flow Rate - Maximum 35 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 12, Valve Type Pilot Operated Check Valve, Hex Size 1 1/4 in, Body Finish Unplated, Cartridge Material Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.