Zoro Homepage

Cartridge Valve

  • Mfr # CVFB-04-N-0-005

  • Zoro # G516017131


product price: $13.79
/ea

Key Features

Valve Cavity Size
C04-20
Overall Width
0.56 in
Overall Height
1.04 in
Valve Type
Spring Loaded Cartridge Check Valve
Includes Seals
Seals Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVFB-04-N-0-005
Zoro #
G516017131
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C04-20
Overall Width
0.56 in
Overall Height
1.04 in
Port Connection Dash Size
20
Port Connection Size
7/16 in

Details

Item
Cartridge Valve
Valve Type
Spring Loaded Cartridge Check Valve
Includes Seals
Seals Included
Series
CVFB
Adjustment Method
Screwdriver
Fluid Viscosity - Maximum
28.5 cSt
Mounting
Screw-In
Inlet Pressure - Maximum
5,000 psi
Seal Material
Nitrile
Operating Temperature - Maximum
248 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Flow Rate - Maximum
2.5 gpm
Actuation Mechanism
Pressure
Opening Pressure
5 psi

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C04-20, Actuation Mechanism Pressure, Overall Width 0.56 in, Overall Height 1.04 in, Flow Rate - Maximum 2.5 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 20, Valve Type Spring Loaded Cartridge Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.