Cartridge Valve
Mfr # CVFB-04-N-0-020
Zoro # G716017122
product price: $13.79
/eaKey Features
Valve Cavity Size
C04-20
Overall Width
0.56 in
Valve Type
Spring Loaded Cartridge Check Valve
Overall Height
1.04 in
Series
CVFB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CVFB-04-N-0-020
Zoro #
G716017122
UPC #
-
Country of Origin
United States
Dimensions
Valve Cavity Size
C04-20
Overall Width
0.56 in
Overall Height
1.04 in
Port Connection Size
7/16 in
Port Connection Dash Size
20
Details
Item
Cartridge Valve
Valve Type
Spring Loaded Cartridge Check Valve
Series
CVFB
Mounting
Screw-In
Fluid Viscosity - Maximum
28.5 cSt
Flow Rate - Maximum
2.5 gpm
Inlet Pressure - Maximum
5,000 psi
Includes Seals
Seals Included
Operating Temperature - Minimum
-22 Degrees F
Operating Temperature - Maximum
248 Degrees F
Adjustment Method
Screwdriver
Seal Material
Nitrile
Opening Pressure
20 psi
Actuation Mechanism
Pressure
Description
Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C04-20, Actuation Mechanism Pressure, Overall Width 0.56 in, Overall Height 1.04 in, Flow Rate - Maximum 2.5 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 20, Valve Type Spring Loaded Cartridge Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.