Zoro Homepage

Cartridge Valve

  • Mfr # CVFB-10-N-0-095

  • Zoro # G416017125


product price: $24.49
/ea

Key Features

Overall Height
1.85 in
Valve Type
Spring Loaded Cartridge Check Valve
Valve Cavity Size
C10-20
Operating Temperature - Minimum
-22 Degrees F
Fluid Viscosity - Maximum
28.5 cSt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVFB-10-N-0-095
Zoro #
G416017125
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.85 in
Valve Cavity Size
C10-20
Port Connection Size
7/8 in
Port Connection Dash Size
14
Hex Size
1 1/8 in

Details

Valve Type
Spring Loaded Cartridge Check Valve
Item
Cartridge Valve
Operating Temperature - Minimum
-22 Degrees F
Fluid Viscosity - Maximum
28.5 cSt
Flow Rate - Maximum
18 gpm
Inlet Pressure - Maximum
5,000 psi
Adjustment Method
Screwdriver
Operating Temperature - Maximum
248 Degrees F
Seal Material
Nitrile
Mounting
Screw-In
Includes Seals
Seals Included
Series
CVFB
Actuation Mechanism
Pressure
Opening Pressure
95 psi

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-20, Actuation Mechanism Pressure, Overall Height 1.85 in, Flow Rate - Maximum 18 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 14, Valve Type Spring Loaded Cartridge Check Valve, Hex Size 1 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.