Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # CVFP-10-N-0-015

  • Zoro # G816017077


product price: $23.99
/ea

Key Features

Overall Height
2.13 in
Valve Type
Spring Loaded Cartridge Check Valve
Valve Cavity Size
C10-20
Seal Material
Nitrile
Hex Size
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVFP-10-N-0-015
Zoro #
G816017077
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.13 in
Valve Cavity Size
C10-20
Hex Size
1 1/8 in
Port Connection Dash Size
14
Port Connection Size
7/8 in

Details

Valve Type
Spring Loaded Cartridge Check Valve
Item
Cartridge Valve
Seal Material
Nitrile
Operating Temperature - Maximum
248 Degrees F
Series
CVFP
Adjustment Method
Screwdriver
Inlet Pressure - Maximum
5,000 psi
Mounting
Screw-In
Operating Temperature - Minimum
-22 Degrees F
Includes Seals
Seals Included
Fluid Viscosity - Maximum
28.5 cSt
Flow Rate - Maximum
18 gpm
Actuation Mechanism
Pressure
Opening Pressure
15 psi

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-20, Actuation Mechanism Pressure, Overall Height 2.13 in, Flow Rate - Maximum 18 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 14, Valve Type Spring Loaded Cartridge Check Valve, Hex Size 1 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.