Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # CVFP-10-N-0-060

  • Zoro # G216017769


product price: $23.99
/ea

Key Features

Valve Type
Spring Loaded Cartridge Check Valve
Valve Cavity Size
C10-20
Overall Height
2.13 in
Hex Size
1 1/8 in
Flow Rate - Maximum
18 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVFP-10-N-0-060
Zoro #
G216017769
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C10-20
Overall Height
2.13 in
Hex Size
1 1/8 in
Port Connection Dash Size
14
Port Connection Size
7/8 in

Details

Valve Type
Spring Loaded Cartridge Check Valve
Item
Cartridge Valve
Flow Rate - Maximum
18 gpm
Inlet Pressure - Maximum
5,000 psi
Series
CVFP
Operating Temperature - Maximum
248 Degrees F
Operating Temperature - Minimum
-22 Degrees F
Fluid Viscosity - Maximum
28.5 cSt
Mounting
Screw-In
Includes Seals
Seals Included
Adjustment Method
Screwdriver
Seal Material
Nitrile
Actuation Mechanism
Pressure
Opening Pressure
60 psi

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-20, Actuation Mechanism Pressure, Overall Height 2.13 in, Flow Rate - Maximum 18 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 14, Valve Type Spring Loaded Cartridge Check Valve, Hex Size 1 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.