Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # CVFP-12-N-0-015 NEW 600134052

  • Zoro # G116017692


product price: $40.19
/ea

Key Features

Valve Type
Spring Loaded Cartridge Check Valve
Valve Cavity Size
C12-20
Overall Height
2.87 in
Flow Rate - Maximum
36 gpm
Port Connection Dash Size
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVFP-12-N-0-015 NEW 600134052
Zoro #
G116017692
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C12-20
Overall Height
2.87 in
Port Connection Dash Size
12
Hex Size
1 3/8 in
Port Connection Size
1 1/16 in

Details

Item
Cartridge Valve
Valve Type
Spring Loaded Cartridge Check Valve
Flow Rate - Maximum
36 gpm
Operating Temperature - Maximum
248 Degrees F
Adjustment Method
Screwdriver
Inlet Pressure - Maximum
5,000 psi
Operating Temperature - Minimum
-22 Degrees F
Fluid Viscosity - Maximum
28.5 cSt
Seal Material
Nitrile
Series
CVFP
Includes Seals
Seals Included
Mounting
Screw-In
Opening Pressure
15 psi
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C12-20, Actuation Mechanism Pressure, Overall Height 2.87 in, Flow Rate - Maximum 36 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 12, Valve Type Spring Loaded Cartridge Check Valve, Hex Size 1 3/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.