Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # DCPS-10-N-B-F-0-100

  • Zoro # G916017526


product price: $55.19
/ea

Key Features

Number of Ways
Three-Way
Valve Type
Directional Control Cartridge Valve
Valve Cavity Size
C10-40
Overall Height
3.69 in
Number of Positions
Two Positions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCPS-10-N-B-F-0-100
Zoro #
G916017526
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C10-40
Overall Height
3.69 in
Port Connection Dash Size
14
Port Connection Size
7/8 in
Hex Size
1 1/8 in

Details

Number of Ways
Three-Way
Valve Type
Directional Control Cartridge Valve
Item
Cartridge Valve
Number of Positions
Two Positions
Includes Seals
Seals Included
Operating Temperature - Maximum
248 Degrees F
Action Type
Direct Acting
Venting
Vented
Inlet Pressure - Maximum
5,000 psi
Operating Temperature - Minimum
-40 Degrees F
Flow Rate - Maximum
12 gpm
Fluid Viscosity - Maximum
28.5 cSt
Valve Control
Directional Control
Leakage
82 cc/min
Pressure Setting - Maximum
14 bar
Series
DCPS
Adjustment Method
Screwdriver
Mounting
Screw-In
Seal Material
Nitrile
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Not Applicable, Number of Positions Two Positions, Adjustment Method Screwdriver, Number of Ways Three-Way, Valve Cavity Size C10-40, Actuation Mechanism Pressure, Overall Height 3.69 in, Flow Rate - Maximum 12 gpm, Pressure Setting - Maximum 14 bar, Port Connection Dash Size 14, Valve Type Directional Control Cartridge Valve, Center Position Not Applicable, Hex Size 1 1/8 in, Action Type Direct Acting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.