Zoro Homepage

Cartridge Valve

  • Mfr # DCPS-12-N-F-F-0-100

  • Zoro # G516017544


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Valve Type
Directional Control Cartridge Valve
Overall Height
5.49 in
Number of Ways
Three-Way
Valve Cavity Size
C16-40
Number of Positions
Two Positions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCPS-12-N-F-F-0-100
Zoro #
G516017544
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.49 in
Valve Cavity Size
C16-40
Port Connection Size
#12
Hex Size
1 1/2 in

Details

Valve Type
Directional Control Cartridge Valve
Item
Cartridge Valve
Number of Ways
Three-Way
Number of Positions
Two Positions
Includes Seals
Seals Included
Fluid Viscosity - Maximum
28.5 cSt
Operating Temperature - Minimum
-40 Degrees F
Series
DCPS
Operating Temperature - Maximum
248 Degrees F
Valve Control
Directional Control
Adjustment Method
Screwdriver
Pressure Setting - Maximum
11 bar
Flow Rate - Maximum
136 lpm
Port Connection Type
SAE 45 Degrees Flare
Mounting
Screw-In
Seal Material
Nitrile
Venting
Vented
Leakage
82 cc/min
Action Type
Direct Acting
Inlet Pressure - Maximum
5,076.32 psi
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Not Applicable, Number of Positions Two Positions, Adjustment Method Screwdriver, Number of Ways Three-Way, Valve Cavity Size C16-40, Actuation Mechanism Pressure, Overall Height 5.49 in, Flow Rate - Maximum 136 lpm, Pressure Setting - Maximum 11 bar, Valve Type Directional Control Cartridge Valve, Center Position Not Applicable, Port Connection Type SAE 45 Degrees Flare, Hex Size 1 1/2 in, Action Type Direct Acting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.