Zoro Homepage

Cartridge Valve

  • Mfr # DCPV-10-N-C-F-0-100

  • Zoro # G916017670


product price: $63.49
/ea

Key Features

Number of Positions
Two Positions
Valve Type
Directional Control Cartridge Valve
Valve Cavity Size
C10-30
Number of Ways
Two-Way
Overall Height
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCPV-10-N-C-F-0-100
Zoro #
G916017670
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C10-30
Overall Height
3.75 in
Port Connection Dash Size
14
Port Connection Size
7/8 in
Hex Size
1 in

Details

Number of Positions
Two Positions
Valve Type
Directional Control Cartridge Valve
Item
Cartridge Valve
Number of Ways
Two-Way
Operating Temperature - Maximum
250 Degrees F
Body Finish
Unplated
Control Direction
Two-Way
Includes Seals
Seals Included
Seal Material
Nitrile
Action Type
Direct Acting
Valve Control
Directional Control
Leakage
5 cu in/min
Adjustment Method
Screwdriver
Filter Rating
25 micron
Flow Rate - Maximum
10 gpm
Fluid Viscosity - Maximum
135 SUS
Operating Temperature - Minimum
-40 Degrees F
Inlet Pressure - Maximum
5,000 psi
Series
DCPV
Cartridge Material
Steel
Mounting
Screw-In
Pressure Setting - Maximum
7 bar
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Not Applicable, Number of Positions Two Positions, Adjustment Method Screwdriver, Number of Ways Two-Way, Valve Cavity Size C10-30, Actuation Mechanism Pressure, Overall Height 3.75 in, Flow Rate - Maximum 10 gpm, Pressure Setting - Maximum 7 bar, Port Connection Dash Size 14, Valve Type Directional Control Cartridge Valve, Center Position Not Applicable, Hex Size 1 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.