Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # EMBV-08-N-4L-0-00

  • Zoro # G516017766


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Spool-Type Solenoid Valve
Overall Width
1.35 in
Number of Positions
Three Positions
Number of Ways
Four-Way
Overall Length
1.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMBV-08-N-4L-0-00
Zoro #
G516017766
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.35 in
Overall Length
1.35 in
Overall Height
6.6 in
Valve Cavity Size
C08-40
Hex Size
1 in
Port Connection Dash Size
16
Port Connection Size
3/4 in

Details

Valve Type
Spool-Type Solenoid Valve
Item
Cartridge Valve
Number of Positions
Three Positions
Number of Ways
Four-Way
Mounting
Screw-In
Operating Temperature - Minimum
-40 Degrees F
Action Type
Direct Acting
Flow Rate - Maximum
5 gpm
Cartridge Material
Steel
Center Position
Closed Center
Seal Material
Nitrile
Fluid Viscosity - Maximum
135 SUS
Operating Temperature - Maximum
122 Degrees F
Body Finish
Unplated
Leakage
5 cu in/min
Series
EMBV
Inlet Pressure - Maximum
5,000 psi
Valve Control
Directional Control
Includes Seals
Seals Included
Adjustment Method
Screwdriver
Actuation Mechanism
Electrical

Description

Cartridge Valve, Body Material Not Applicable, Number of Positions Three Positions, Valve Action Not Applicable, Adjustment Method Screwdriver, Number of Ways Four-Way, Valve Cavity Size C08-40, Actuation Mechanism Electrical, Overall Length 1.35 in, Overall Width 1.35 in, Overall Height 6.6 in, Flow Rate - Maximum 5 gpm, Voltage Not Applicable, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 16, Valve Type Spool-Type Solenoid Valve, Center Position Closed Center

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.