Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # EMBV-10-N-4J-0-00

  • Zoro # G216017738


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Number of Ways
Four-Way
Number of Positions
Three Positions
Valve Type
Spool-Type Solenoid Valve
Valve Cavity Size
C10-40
Overall Height
6.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMBV-10-N-4J-0-00
Zoro #
G216017738
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C10-40
Overall Height
6.99 in
Overall Width
1.35 in
Port Connection Size
7/8 in
Hex Size
1 in
Port Connection Dash Size
14

Details

Number of Ways
Four-Way
Item
Cartridge Valve
Number of Positions
Three Positions
Valve Type
Spool-Type Solenoid Valve
Fluid Viscosity - Maximum
135 SUS
Operating Temperature - Maximum
122 Degrees F
Center Position
Tandem Center
Body Finish
Unplated
Leakage
20 cu in/min
Seal Material
Nitrile
Includes Seals
Seals Included
Operating Temperature - Minimum
-40 Degrees F
Inlet Pressure - Maximum
5,000 psi
Series
EMBV
Valve Control
Directional Control
Cartridge Material
Steel
Action Type
Direct Acting
Flow Rate - Maximum
6 gpm
Mounting
Screw-In
Adjustment Method
Screwdriver
Actuation Mechanism
Electrical

Description

Cartridge Valve, Body Material Not Applicable, Number of Positions Three Positions, Valve Action Not Applicable, Adjustment Method Screwdriver, Number of Ways Four-Way, Valve Cavity Size C10-40, Actuation Mechanism Electrical, Overall Width 1.35 in, Overall Height 6.99 in, Flow Rate - Maximum 6 gpm, Voltage Not Applicable, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 14, Valve Type Spool-Type Solenoid Valve, Center Position Tandem Center, Hex Size 1 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.