Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # EMBV-10-N-4M-0-00

  • Zoro # G116017685


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Spool-Type Solenoid Valve
Number of Ways
Four-Way
Overall Width
1.35 in
Number of Positions
Three Positions
Valve Cavity Size
C10-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMBV-10-N-4M-0-00
Zoro #
G116017685
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.35 in
Valve Cavity Size
C10-40
Overall Height
6.99 in
Port Connection Dash Size
14
Port Connection Size
7/8 in
Hex Size
1 in

Details

Valve Type
Spool-Type Solenoid Valve
Number of Ways
Four-Way
Number of Positions
Three Positions
Item
Cartridge Valve
Leakage
10 cu in/min
Series
EMBV
Fluid Viscosity - Maximum
135 SUS
Operating Temperature - Minimum
-40 Degrees F
Adjustment Method
Screwdriver
Includes Seals
Seals Included
Mounting
Screw-In
Operating Temperature - Maximum
122 Degrees F
Valve Control
Directional Control
Flow Rate - Maximum
6 gpm
Cartridge Material
Steel
Action Type
Direct Acting
Seal Material
Nitrile
Inlet Pressure - Maximum
5,000 psi
Body Finish
Unplated
Actuation Mechanism
Electrical

Description

Cartridge Valve, Body Material Not Applicable, Number of Positions Three Positions, Valve Action Not Applicable, Adjustment Method Screwdriver, Number of Ways Four-Way, Valve Cavity Size C10-40, Actuation Mechanism Electrical, Overall Width 1.35 in, Overall Height 6.99 in, Flow Rate - Maximum 6 gpm, Voltage Not Applicable, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 14, Valve Type Spool-Type Solenoid Valve, Hex Size 1 in, Action Type Direct Acting, Body Finish Unplated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.