Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # EMDV-12-N-O4-0-00

  • Zoro # G316017010


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.78 in
Overall Height
5.56 in
Overall Width
1.78 in
Number of Positions
Two Positions
Valve Type
Poppet-Type Solenoid Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMDV-12-N-O4-0-00
Zoro #
G316017010
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.78 in
Overall Height
5.56 in
Overall Width
1.78 in
Valve Cavity Size
C12-20
Port Connection Size
1 1/16 in
Hex Size
1 1/4 in
Port Connection Dash Size
12

Details

Item
Cartridge Valve
Number of Positions
Two Positions
Valve Type
Poppet-Type Solenoid Valve
Number of Ways
Two-Way
Series
EMDV
Adjustment Method
Screwdriver
Seal Material
Nitrile
Operating Temperature - Maximum
122 Degrees F
Valve Action
Normally Open
Mounting
Screw-In
Fluid Viscosity - Maximum
135 SUS
Body Finish
Unplated
Inlet Pressure - Maximum
5,000 psi
Flow Rate - Maximum
36 gpm
Control Direction
Two-Way
Includes Seals
Seals Included
Cartridge Material
Steel
Operating Temperature - Minimum
-40 Degrees F
Valve Control
Directional Control
Actuation Mechanism
Electrical

Description

Cartridge Valve, Body Material Not Applicable, Number of Positions Two Positions, Valve Action Normally Open, Adjustment Method Screwdriver, Number of Ways Two-Way, Valve Cavity Size C12-20, Actuation Mechanism Electrical, Overall Length 1.78 in, Overall Width 1.78 in, Overall Height 5.56 in, Flow Rate - Maximum 36 gpm, Voltage Not Applicable, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 12, Valve Type Poppet-Type Solenoid Valve, Center Position Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.