Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # EMSV-10-N-C3-0-00

  • Zoro # G216016946


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Soft Shift Solenoid Valve
Includes Seals
Seals Included
Series
EMSV
Seal Material
Nitrile
Port Connection Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMSV-10-N-C3-0-00
Zoro #
G216016946
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
7/8 in
Port Connection Dash Size
14

Details

Item
Cartridge Valve
Valve Type
Soft Shift Solenoid Valve
Includes Seals
Seals Included
Series
EMSV
Seal Material
Nitrile

Description

Cartridge Valve, Body Material Not Applicable, Voltage Not Applicable, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 14, Valve Type Soft Shift Solenoid Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.