Zoro Homepage

Cartridge Valve

  • Mfr # EPFB-10-N-C-08-0-M-00

  • Zoro # G816016926


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Valve Cavity Size
C10-30
Overall Length
1.78 in
Valve Type
Pressure-Compensated Flow Control Valve
Overall Width
1.78 in
Overall Height
6.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPFB-10-N-C-08-0-M-00
Zoro #
G816016926
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C10-30
Overall Length
1.78 in
Overall Width
1.78 in
Overall Height
6.89 in
Port Connection Size
7/8 in
Hex Size
1 in
Port Connection Dash Size
14

Description

Cartridge Valve, Body Material Not Applicable, Valve Action Normally Closed, Adjustment Method Screwdriver, Valve Cavity Size C10-30, Actuation Mechanism Electrical, Overall Length 1.78 in, Overall Width 1.78 in, Overall Height 6.89 in, Flow Rate - Maximum 8 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 14, Valve Type Pressure-Compensated Flow Control Valve, Hex Size 1 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.