Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # EPFB-12-N-C-10-0-M-00

  • Zoro # G616016942


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.78 in
Overall Height
7.33 in
Overall Length
1.78 in
Valve Cavity Size
C12-30
Valve Type
Pressure-Compensated Flow Control Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPFB-12-N-C-10-0-M-00
Zoro #
G616016942
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.78 in
Overall Height
7.33 in
Overall Length
1.78 in
Valve Cavity Size
C12-30
Port Connection Dash Size
12
Hex Size
1 1/4 in
Port Connection Size
1.062 in

Details

Item
Cartridge Valve
Valve Type
Pressure-Compensated Flow Control Valve
Valve Control
Flow Control
Cartridge Material
Steel
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Adjustment Method
Screwdriver
Flow Rate - Minimum
0 gpm
Leakage
20 cu in/min
Flow Rate - Maximum
10 gpm
Frequency
50 Hz
Includes Seals
Seals Included
Seal Material
Nitrile
Body Finish
Unplated
Mounting
Screw-In
Actuation Mechanism
Electrical
Inlet Pressure - Maximum
5,000 psi
Valve Action
Normally Closed
Series
EPFB
Action Type
Direct Acting

Description

Cartridge Valve, Body Material Not Applicable, Valve Action Normally Closed, Adjustment Method Screwdriver, Valve Cavity Size C12-30, Actuation Mechanism Electrical, Overall Length 1.78 in, Overall Width 1.78 in, Overall Height 7.33 in, Flow Rate - Maximum 10 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 12, Valve Type Pressure-Compensated Flow Control Valve, Hex Size 1 1/4 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.