Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # EPFC-16-N-15-0-M-00

  • Zoro # G316016945


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1.78 in
Overall Height
7.4 in
Overall Width
1.78 in
Valve Cavity Size
C16-20
Valve Type
Pressure-Compensated Flow Control Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPFC-16-N-15-0-M-00
Zoro #
G316016945
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.78 in
Overall Height
7.4 in
Overall Width
1.78 in
Valve Cavity Size
C16-20
Port Connection Size
1.312 in
Port Connection Dash Size
12
Hex Size
1 1/2 in

Details

Item
Cartridge Valve
Valve Type
Pressure-Compensated Flow Control Valve
Valve Control
Flow Control
Mounting
Screw-In
Includes Seals
Seals Included
Adjustment Method
Screwdriver
Series
EPFC
Operating Temperature - Minimum
-40 Degrees F
Actuation Mechanism
Electrical
Operating Temperature - Maximum
250 Degrees F
Cartridge Material
Steel
Flow Rate - Minimum
0 gpm
Action Type
Direct Acting
Leakage
20 cu in/min
Frequency
50 Hz
Seal Material
Nitrile
Body Finish
Unplated
Inlet Pressure - Maximum
5,000 psi
Flow Rate - Maximum
15 gpm

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C16-20, Actuation Mechanism Electrical, Overall Length 1.78 in, Overall Width 1.78 in, Overall Height 7.4 in, Flow Rate - Maximum 15 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 12, Valve Type Pressure-Compensated Flow Control Valve, Hex Size 1 1/2 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel, Flow Rate - Minimum 0 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.