Cartridge Valve
Mfr # EPFI-10-N-C-08-0-0-00
Zoro # G516017186
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Pressure-Compensated Flow Control Valve
Valve Cavity Size
C10-20
Series
EPFI
Seal Material
Nitrile
Adjustment Method
Screwdriver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPFI-10-N-C-08-0-0-00
Zoro #
G516017186
UPC #
-
Country of Origin
United States
Dimensions
Valve Cavity Size
C10-20
Details
Valve Type
Pressure-Compensated Flow Control Valve
Item
Cartridge Valve
Series
EPFI
Seal Material
Nitrile
Adjustment Method
Screwdriver
Flow Rate - Maximum
8 gpm
Description
Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-20, Flow Rate - Maximum 8 gpm, Pressure Setting - Maximum Not Applicable, Valve Type Pressure-Compensated Flow Control Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.