Zoro Homepage

Cartridge Valve

  • Mfr # EPFI-10-N-C-08-0-M-00

  • Zoro # G416017231


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Valve Cavity Size
C10-20
Valve Type
Pressure-Compensated Flow Control Valve
Series
EPFI
Flow Rate - Maximum
8 gpm
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPFI-10-N-C-08-0-M-00
Zoro #
G416017231
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C10-20

Details

Valve Type
Pressure-Compensated Flow Control Valve
Item
Cartridge Valve
Series
EPFI
Flow Rate - Maximum
8 gpm
Seal Material
Nitrile
Adjustment Method
Screwdriver

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-20, Flow Rate - Maximum 8 gpm, Pressure Setting - Maximum Not Applicable, Valve Type Pressure-Compensated Flow Control Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.