Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # EPRR-10-N-10-0-M-00

  • Zoro # G516017285


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6.23 in
Valve Type
Pressure Reducing Cartridge Valve
Overall Length
1.78 in
Overall Width
1.78 in
Valve Cavity Size
C10-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPRR-10-N-10-0-M-00
Zoro #
G516017285
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6.23 in
Overall Length
1.78 in
Overall Width
1.78 in
Valve Cavity Size
C10-30
Port Connection Size
7/8 in
Hex Size
1 in
Port Connection Dash Size
14

Details

Item
Cartridge Valve
Valve Type
Pressure Reducing Cartridge Valve
Adjustment Method
Screwdriver
Action Type
Direct Acting
Frequency
50 Hz
Body Finish
Unplated
Operating Temperature - Minimum
-40 Degrees F
Mounting
Screw-In
Valve Control
Pressure Regulation
Cartridge Material
Steel
Includes Seals
Seals Included
Inlet Pressure - Maximum
5,000 psi
Operating Temperature - Maximum
250 Degrees F
Actuation Mechanism
Electrical
Flow Rate - Maximum
1 gpm
Seal Material
Nitrile
Leakage
10 cu in/min
Series
EPRR
Pressure Setting - Maximum
1,000 psi

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-30, Actuation Mechanism Electrical, Overall Length 1.78 in, Overall Width 1.78 in, Overall Height 6.23 in, Flow Rate - Maximum 1 gpm, Pressure Setting - Maximum 1,000 psi, Port Connection Dash Size 14, Valve Type Pressure Reducing Cartridge Valve, Hex Size 1 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.