Zoro Homepage

Cartridge Valve

  • Mfr # EPRS-10-N-15-0-M-00

  • Zoro # G416017774


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Valve Cavity Size
C10-30
Overall Height
6.95 in
Valve Type
Pressure Reducing Cartridge Valve
Overall Length
1.78 in
Overall Width
1.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPRS-10-N-15-0-M-00
Zoro #
G416017774
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C10-30
Overall Height
6.95 in
Overall Length
1.78 in
Overall Width
1.78 in
Port Connection Size
7/8 in
Hex Size
1 in
Port Connection Dash Size
14

Details

Valve Type
Pressure Reducing Cartridge Valve
Item
Cartridge Valve
Operating Temperature - Minimum
-40 Degrees F
Seal Material
Nitrile
Inlet Pressure - Maximum
5,000 psi
Cartridge Material
Steel
Valve Control
Pressure Regulation
Series
EPRS
Operating Temperature - Maximum
250 Degrees F
Includes Seals
Seals Included
Adjustment Method
Screwdriver
Flow Rate - Maximum
12 gpm
Mounting
Screw-In
Frequency
50 Hz
Body Finish
Unplated
Actuation Mechanism
Pressure
Pressure Setting - Maximum
1,500 psi

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-30, Actuation Mechanism Pressure, Overall Length 1.78 in, Overall Width 1.78 in, Overall Height 6.95 in, Flow Rate - Maximum 12 gpm, Pressure Setting - Maximum 1,500 psi, Port Connection Dash Size 14, Valve Type Pressure Reducing Cartridge Valve, Hex Size 1 in, Body Finish Unplated, Cartridge Material Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.