Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # EPRT-08-N-25-0-00

  • Zoro # G516017735


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Valve Cavity Size
C08-30
Overall Height
5.9 in
Overall Width
2.41 in
Valve Type
Pressure Reducing Cartridge Valve
Operating Temperature - Minimum
-13 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPRT-08-N-25-0-00
Zoro #
G516017735
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C08-30
Overall Height
5.9 in
Overall Width
2.41 in
Hex Size
1 1/8 in
Port Connection Size
#8

Details

Item
Cartridge Valve
Valve Type
Pressure Reducing Cartridge Valve
Operating Temperature - Minimum
-13 Degrees F
Flow Rate - Maximum
7 gpm
Fluid Viscosity - Maximum
33 cSt
Seal Material
Nitrile
Operating Temperature - Maximum
122 Degrees F
Adjustment Method
Screwdriver
Valve Control
Pressure Regulation
Actuation Mechanism
Electrical
Series
EPRT
Inlet Pressure - Maximum
2,500 psi
Mounting
Screw-In
For Media
Mineral Oil
Port Connection Type
SAE 45 Degrees Flare
Includes Seals
Seals Included
Pressure Setting - Maximum
2,500 psi

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C08-30, Actuation Mechanism Electrical, Overall Width 2.41 in, Overall Height 5.9 in, Flow Rate - Maximum 7 gpm, Pressure Setting - Maximum 2,500 psi, Valve Type Pressure Reducing Cartridge Valve, Port Connection Type SAE 45 Degrees Flare, Hex Size 1 1/8 in, For Media Mineral Oil

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.