Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # ESDV-12-N-4F-0-00

  • Zoro # G116017661


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Valve Type
Spool-Type Solenoid Valve
Overall Height
8.01 in
Number of Ways
Four-Way
Overall Width
3.25 in
Number of Positions
Two Positions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESDV-12-N-4F-0-00
Zoro #
G116017661
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8.01 in
Overall Width
3.25 in
Valve Cavity Size
C12-40
Port Connection Dash Size
12
Hex Size
1 1/8 in
Port Connection Size
1 1/16 in

Details

Valve Type
Spool-Type Solenoid Valve
Number of Ways
Four-Way
Number of Positions
Two Positions
Item
Cartridge Valve
Mounting
Screw-In
Operating Temperature - Minimum
-22 Degrees F
Adjustment Method
Screwdriver
Series
ESDV
Actuation Mechanism
Manual
Flow Rate - Maximum
20 gpm
Inlet Pressure - Maximum
5,000 psi
Fluid Viscosity - Maximum
33 cSt
Seal Material
Nitrile
Includes Seals
Seals Included
Valve Control
Directional Control
Action Type
Direct Acting
Operating Temperature - Maximum
176 Degrees F
Return Mechanism
Spring
For Media
Mineral Oil
Leakage
410 mL/min

Description

Cartridge Valve, Body Material Not Applicable, Number of Positions Two Positions, Valve Action Not Applicable, Adjustment Method Screwdriver, Number of Ways Four-Way, Valve Cavity Size C12-40, Actuation Mechanism Manual, Overall Width 3.25 in, Overall Height 8.01 in, Flow Rate - Maximum 20 gpm, Voltage Not Applicable, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 12, Valve Type Spool-Type Solenoid Valve, Center Position Not Applicable, Hex Size 1 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.