Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # ESDV-12-N-4F-0-12D T

  • Zoro # G016017730


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Valve Cavity Size
C12-40
Valve Type
Spool-Type Solenoid Valve
Overall Height
8.01 in
Number of Positions
Two Positions
Number of Ways
Four-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESDV-12-N-4F-0-12D T
Zoro #
G016017730
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C12-40
Overall Height
8.01 in
Overall Width
3.25 in
Hex Size
1 1/8 in
Port Connection Dash Size
12
Port Connection Size
1 1/16 in

Details

Item
Cartridge Valve
Valve Type
Spool-Type Solenoid Valve
Number of Positions
Two Positions
Number of Ways
Four-Way
Voltage
12V DC
For Media
Mineral Oil
Actuation Mechanism
Manual
Series
ESDV
Adjustment Method
Screwdriver
Return Mechanism
Spring
Leakage
410 mL/min
Fluid Viscosity - Maximum
33 cSt
Operating Temperature - Minimum
-22 Degrees F
Inlet Pressure - Maximum
5,000 psi
Includes Seals
Seals Included
Action Type
Direct Acting
Valve Control
Directional Control
Seal Material
Nitrile
Flow Rate - Maximum
20 gpm
Operating Temperature - Maximum
176 Degrees F
Mounting
Screw-In

Description

Cartridge Valve, Number of Positions Two Positions, Adjustment Method Screwdriver, Number of Ways Four-Way, Valve Cavity Size C12-40, Actuation Mechanism Manual, Overall Width 3.25 in, Overall Height 8.01 in, Flow Rate - Maximum 20 gpm, Voltage 12V DC, Port Connection Dash Size 12, Valve Type Spool-Type Solenoid Valve, Center Position Not Applicable, Hex Size 1 1/8 in, Action Type Direct Acting, For Media Mineral Oil

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.