Cartridge Valve
Mfr # FCVL-08-N-S-0-N
Zoro # G216129684
product price: $33.49
/eaKey Features
Seal Material
Nitrile
Cartridge Material
Steel
Includes Seals
Seals Included
Valve Type
Flow Control Valve
Adjustment Method
Screwdriver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCVL-08-N-S-0-N
Zoro #
G216129684
UPC #
-
Country of Origin
United States
Dimensions
Port Connection Dash Size
16
Port Connection Size
3/4 in
Hex Size
1 in
Valve Cavity Size
C08-20
Overall Height
2.72 in
Details
Seal Material
Nitrile
Cartridge Material
Steel
Includes Seals
Seals Included
Valve Type
Flow Control Valve
Adjustment Method
Screwdriver
Mounting
Screw-In
Actuation Mechanism
Pressure
Body Finish
Unplated
Series
FCVL
Operating Temperature - Minimum
-40 Degrees F
Item
Cartridge Valve
Action Type
Reverse Acting
Fluid Viscosity - Maximum
135 SUS
Flow Rate - Maximum
10 gpm
Inlet Pressure - Maximum
5,000 psi
Operating Temperature - Maximum
250 Degrees F
Valve Control
Flow Control
Control Direction
One-Way with Reverse Flow
Description
Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C08-20, Actuation Mechanism Pressure, Overall Height 2.72 in, Flow Rate - Maximum 10 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 16, Valve Type Flow Control Valve, Hex Size 1 in, Action Type Reverse Acting, Body Finish Unplated, Cartridge Material Steel, Control Direction One-Way with Reverse Flow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.