Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # FCVL-10-N-K-0-N

  • Zoro # G716129511


product price: $42.49
/ea

Key Features

Flow Rate - Maximum
18 gpm
Port Connection Dash Size
14
Action Type
Reverse Acting
Actuation Mechanism
Pressure
Valve Cavity Size
C10-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCVL-10-N-K-0-N
Zoro #
G716129511
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Dash Size
14
Valve Cavity Size
C10-20
Port Connection Size
7/8 in
Overall Height
3.03 in
Hex Size
1 in

Details

Flow Rate - Maximum
18 gpm
Action Type
Reverse Acting
Actuation Mechanism
Pressure
Body Finish
Unplated
Valve Control
Flow Control
Inlet Pressure - Maximum
5,000 psi
Fluid Viscosity - Maximum
135 SUS
Includes Seals
Seals Included
Operating Temperature - Maximum
250 Degrees F
Cartridge Material
Steel
Adjustment Method
Screwdriver
Series
FCVL
Seal Material
Nitrile
Item
Cartridge Valve
Valve Type
Flow Control Valve
Mounting
Screw-In
Operating Temperature - Minimum
-40 Degrees F
Control Direction
One-Way with Reverse Flow

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-20, Actuation Mechanism Pressure, Overall Height 3.03 in, Flow Rate - Maximum 18 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 14, Valve Type Flow Control Valve, Hex Size 1 in, Action Type Reverse Acting, Body Finish Unplated, Cartridge Material Steel, Control Direction One-Way with Reverse Flow

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.