Cartridge Valve
Mfr # FCVL-12-V-K-0-N
Zoro # G816017527
product price: $58.39
/eaKey Features
Overall Height
3.58 in
Valve Cavity Size
C12-20
Valve Type
Flow Control Valve
Body Material
Steel
Adjustment Method
Screwdriver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCVL-12-V-K-0-N
Zoro #
G816017527
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3.58 in
Valve Cavity Size
C12-20
Port Connection Size
1.062 in
Port Connection Dash Size
12
Hex Size
1 1/4 in
Details
Item
Cartridge Valve
Valve Type
Flow Control Valve
Body Material
Steel
Adjustment Method
Screwdriver
Series
FCVL
Body Finish
Unplated
Actuation Mechanism
Pressure
Mounting
Screw-In
Cartridge Material
Steel
Flow Rate - Maximum
36 gpm
Inlet Pressure - Maximum
5,000 psi
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Fluid Viscosity - Maximum
135 SUS
Includes Seals
Seals Included
Action Type
Reverse Acting
Valve Control
Flow Control
Control Direction
One-Way with Reverse Flow
Seal Material
Viton
Description
Cartridge Valve, Body Material Steel, Adjustment Method Screwdriver, Valve Cavity Size C12-20, Actuation Mechanism Pressure, Overall Height 3.58 in, Flow Rate - Maximum 36 gpm, Port Connection Dash Size 12, Valve Type Flow Control Valve, Hex Size 1 1/4 in, Action Type Reverse Acting, Body Finish Unplated, Cartridge Material Steel, Control Direction One-Way with Reverse Flow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.