Cartridge Valve
Mfr # FDCV-08-N-0-44
Zoro # G616017604
product price: $64.89
/eaKey Features
Valve Type
Flow Control/Divider Cartridge Valve
Valve Cavity Size
C08-40
Overall Height
2.87 in
Valve Control
Flow Control
Adjustment Method
Screwdriver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDCV-08-N-0-44
Zoro #
G616017604
UPC #
-
Country of Origin
United States
Dimensions
Valve Cavity Size
C08-40
Overall Height
2.87 in
Hex Size
1 in
Port Connection Size
3/4 in
Port Connection Dash Size
16
Details
Valve Type
Flow Control/Divider Cartridge Valve
Item
Cartridge Valve
Valve Control
Flow Control
Adjustment Method
Screwdriver
Flow Rate - Maximum
8 gpm
Series
FDCV
Body Finish
Unplated
Includes Seals
Seals Included
Inlet Pressure - Maximum
5,000 psi
Mounting
Screw-In
Action Type
Direct Acting
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Cartridge Material
Steel
Fluid Viscosity - Maximum
135 SUS
Seal Material
Nitrile
Actuation Mechanism
Pressure
Description
Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C08-40, Actuation Mechanism Pressure, Overall Height 2.87 in, Flow Rate - Maximum 8 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 16, Valve Type Flow Control/Divider Cartridge Valve, Hex Size 1 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.