Zoro Homepage

Cartridge Valve

  • Mfr # FDCV-08-N-08TA-11

  • Zoro # G916017489


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Valve Cavity Size
C08-40
Overall Height
2.87 in
Body Material
Aluminum
Valve Type
Flow Control/Divider Cartridge Valve
Hex Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDCV-08-N-08TA-11
Zoro #
G916017489
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C08-40
Overall Height
2.87 in
Hex Size
1 in
Port Connection Size
#8

Details

Body Material
Aluminum
Item
Cartridge Valve
Valve Type
Flow Control/Divider Cartridge Valve
Fluid Viscosity - Maximum
135 SUS
Operating Temperature - Maximum
250 Degrees F
Cartridge Material
Aluminum
Port Connection Type
SAE 45 Degrees Flare
Inlet Pressure - Maximum
5,000 psi
Operating Temperature - Minimum
-40 Degrees F
Valve Control
Flow Control
Series
FDCV
Body Finish
Anodized
Mounting
Screw-In
Includes Seals
Seals Included
Action Type
Direct Acting
Adjustment Method
Screwdriver
Flow Rate - Maximum
8 gpm
Seal Material
Nitrile
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Aluminum, Adjustment Method Screwdriver, Valve Cavity Size C08-40, Actuation Mechanism Pressure, Overall Height 2.87 in, Flow Rate - Maximum 8 gpm, Valve Type Flow Control/Divider Cartridge Valve, Port Connection Type SAE 45 Degrees Flare, Hex Size 1 in, Action Type Direct Acting, Body Finish Anodized, Cartridge Material Aluminum

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.