Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # FDCV-10-N-0-36

  • Zoro # G016017181


product price: $60.19
/ea

Key Features

Overall Height
3.2 in
Valve Cavity Size
C10-40
Valve Type
Flow Control/Divider Cartridge Valve
Body Finish
Unplated
Flow Rate - Maximum
16 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDCV-10-N-0-36
Zoro #
G016017181
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.2 in
Valve Cavity Size
C10-40
Port Connection Dash Size
14
Hex Size
1 in
Port Connection Size
7/8 in

Details

Item
Cartridge Valve
Valve Type
Flow Control/Divider Cartridge Valve
Body Finish
Unplated
Flow Rate - Maximum
16 gpm
Series
FDCV
Seal Material
Nitrile
Fluid Viscosity - Maximum
135 SUS
Operating Temperature - Minimum
-40 Degrees F
Inlet Pressure - Maximum
5,000 psi
Operating Temperature - Maximum
250 Degrees F
Mounting
Screw-In
Includes Seals
Seals Included
Action Type
Direct Acting
Adjustment Method
Screwdriver
Valve Control
Flow Control
Cartridge Material
Steel
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-40, Actuation Mechanism Pressure, Overall Height 3.2 in, Flow Rate - Maximum 16 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 14, Valve Type Flow Control/Divider Cartridge Valve, Hex Size 1 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.