Cartridge Valve
Mfr # FDCV-10-N-04BA-33
Zoro # G916017243
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3.2 in
Body Material
Aluminum
Valve Type
Flow Control/Divider Cartridge Valve
Valve Cavity Size
C10-40
Mounting
Screw-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FDCV-10-N-04BA-33
Zoro #
G916017243
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3.2 in
Valve Cavity Size
C10-40
Hex Size
1 in
Port Connection Size
1/2 in
Details
Item
Cartridge Valve
Body Material
Aluminum
Valve Type
Flow Control/Divider Cartridge Valve
Mounting
Screw-In
Cartridge Material
Aluminum
Series
FDCV
Valve Control
Flow Control
Seal Material
Nitrile
Port Connection Type
BSPP
Fluid Viscosity - Maximum
135 SUS
Body Finish
Anodized
Adjustment Method
Screwdriver
Includes Seals
Seals Included
Flow Rate - Maximum
16 gpm
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Action Type
Direct Acting
Inlet Pressure - Maximum
5,000 psi
Actuation Mechanism
Pressure
Description
Cartridge Valve, Body Material Aluminum, Adjustment Method Screwdriver, Valve Cavity Size C10-40, Actuation Mechanism Pressure, Overall Height 3.2 in, Flow Rate - Maximum 16 gpm, Valve Type Flow Control/Divider Cartridge Valve, Port Connection Type BSPP, Hex Size 1 in, Action Type Direct Acting, Body Finish Anodized, Cartridge Material Aluminum
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.