Zoro Homepage

Cartridge Valve

  • Mfr # FDCV-10-N-08TS-33

  • Zoro # G016017037


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3.2 in
Valve Cavity Size
C10-40
Body Material
Steel
Valve Type
Flow Control/Divider Cartridge Valve
Includes Seals
Seals Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDCV-10-N-08TS-33
Zoro #
G016017037
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.2 in
Valve Cavity Size
C10-40
Port Connection Size
#8
Hex Size
1 in

Details

Body Material
Steel
Valve Type
Flow Control/Divider Cartridge Valve
Item
Cartridge Valve
Includes Seals
Seals Included
Inlet Pressure - Maximum
5,000 psi
Mounting
Screw-In
Operating Temperature - Maximum
250 Degrees F
Seal Material
Nitrile
Action Type
Direct Acting
Cartridge Material
Steel
Flow Rate - Maximum
16 gpm
Fluid Viscosity - Maximum
135 SUS
Adjustment Method
Screwdriver
Valve Control
Flow Control
Body Finish
Unplated
Operating Temperature - Minimum
-40 Degrees F
Port Connection Type
SAE 45 Degrees Flare
Series
FDCV
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Steel, Adjustment Method Screwdriver, Valve Cavity Size C10-40, Actuation Mechanism Pressure, Overall Height 3.2 in, Flow Rate - Maximum 16 gpm, Valve Type Flow Control/Divider Cartridge Valve, Port Connection Type SAE 45 Degrees Flare, Hex Size 1 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.