Zoro Homepage

Cartridge Valve

  • Mfr # FDCV-12-N-12TA-44

  • Zoro # G616016980


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4.33 in
Valve Cavity Size
C12-40
Body Material
Aluminum
Valve Type
Flow Control/Divider Cartridge Valve
Body Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDCV-12-N-12TA-44
Zoro #
G616016980
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.33 in
Valve Cavity Size
C12-40
Hex Size
1 1/4 in
Port Connection Size
#12

Details

Item
Cartridge Valve
Body Material
Aluminum
Valve Type
Flow Control/Divider Cartridge Valve
Body Finish
Anodized
Port Connection Type
SAE 45 Degrees Flare
Inlet Pressure - Maximum
5,000 psi
Fluid Viscosity - Maximum
135 SUS
Cartridge Material
Aluminum
Action Type
Direct Acting
Adjustment Method
Screwdriver
Operating Temperature - Minimum
-40 Degrees F
Includes Seals
Seals Included
Seal Material
Nitrile
Mounting
Screw-In
Valve Control
Flow Control
Series
FDCV
Operating Temperature - Maximum
250 Degrees F
Flow Rate - Maximum
32 gpm
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Aluminum, Adjustment Method Screwdriver, Valve Cavity Size C12-40, Actuation Mechanism Pressure, Overall Height 4.33 in, Flow Rate - Maximum 32 gpm, Valve Type Flow Control/Divider Cartridge Valve, Port Connection Type SAE 45 Degrees Flare, Hex Size 1 1/4 in, Action Type Direct Acting, Body Finish Anodized, Cartridge Material Aluminum

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.