Zoro Homepage

Cartridge Valve Flow Control, Needle, 10, 2W

  • Mfr # NFCV-10-N-K-0

  • Zoro # G7766816


product price: $36.59
/ea

Key Features

Valve Cavity Size
C10-20
Overall Height
3.38 in
Valve Type
Needle Flow Control Valve
Port Connection Size
7/8 in
Adjustment Method
Screwdriver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFCV-10-N-K-0
Zoro #
G7766816
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C10-20
Overall Height
3.38 in
Port Connection Size
7/8 in
Hex Size
1 in
Port Connection Dash Size
14

Details

Item
Cartridge Valve
Valve Type
Needle Flow Control Valve
Adjustment Method
Screwdriver
Fluid Viscosity - Maximum
135 SUS
Flow Rate - Maximum
18 gpm
Body Finish
Unplated
Includes Seals
Seals Included
Inlet Pressure - Maximum
5,000 psi
Operating Temperature - Minimum
-40 Degrees F
Valve Control
Flow Control
Mounting
Screw-In
Operating Temperature - Maximum
250 Degrees F
Seal Material
Nitrile
Cartridge Material
Steel
Series
NFCV
Control Direction
Two-Way
Actuation Mechanism
Manual

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-20, Actuation Mechanism Manual, Overall Height 3.38 in, Flow Rate - Maximum 18 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 14, Valve Type Needle Flow Control Valve, Hex Size 1 in, Body Finish Unplated, Cartridge Material Steel, Control Direction Two-Way

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.