Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # HLSS-10-N-C-0-12

  • Zoro # G516016912


product price: $64.29
/ea

Key Features

Valve Type
Sequencing Cartridge Valve
Overall Height
3.6 in
Valve Cavity Size
C10-25
Cartridge Material
Steel
Includes Seals
Seals Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLSS-10-N-C-0-12
Zoro #
G516016912
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.6 in
Valve Cavity Size
C10-25
Port Connection Size
7/8 in
Hex Size
1 in
Port Connection Dash Size
14

Details

Item
Cartridge Valve
Valve Type
Sequencing Cartridge Valve
Cartridge Material
Steel
Includes Seals
Seals Included
Flow Rate - Maximum
20 gpm
Leakage
5 cu in/min
Filter Rating
25 micron
Series
HLSS
Action Type
Direct Acting
Body Finish
Unplated
Inlet Pressure - Maximum
5,000 psi
Adjustment Method
Screwdriver
Fluid Viscosity - Maximum
135 SUS
Operating Temperature - Maximum
250 Degrees F
Seal Material
Nitrile
Operating Temperature - Minimum
-40 Degrees F
Valve Control
Pressure Relief
Mounting
Screw-In
Actuation Mechanism
Pressure
Pressure Setting - Maximum
1,200 psi

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-25, Actuation Mechanism Pressure, Overall Height 3.6 in, Flow Rate - Maximum 20 gpm, Pressure Setting - Maximum 1,200 psi, Port Connection Dash Size 14, Valve Type Sequencing Cartridge Valve, Hex Size 1 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel, Filter Rating 25 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.