Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # LCEF-08-N-A-S-0-160

  • Zoro # G716129641


product price: $50.79
/ea

Key Features

Operating Temperature - Maximum
250 Degrees F
Adjustment Method
Screwdriver
Valve Type
Logic Control Element Cartridge Valve
Flow Rate - Maximum
10 gpm
Cartridge Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCEF-08-N-A-S-0-160
Zoro #
G716129641
UPC #
-
Country of Origin
United States

Dimensions

Port Connection Size
3/4 in
Port Connection Dash Size
16
Overall Height
3.23 in
Hex Size
1 in
Valve Cavity Size
C08-25

Details

Operating Temperature - Maximum
250 Degrees F
Adjustment Method
Screwdriver
Valve Type
Logic Control Element Cartridge Valve
Item
Cartridge Valve
Flow Rate - Maximum
10 gpm
Cartridge Material
Steel
Filter Rating
25 micron
Seal Material
Nitrile
Action Type
Direct Acting
Body Finish
Unplated
Mounting
Screw-In
Leakage
5 cu in/min
Series
LCEF
Operating Temperature - Minimum
-40 Degrees F
Inlet Pressure - Maximum
5,000 psi
Fluid Viscosity - Maximum
135 SUS
Includes Seals
Seals Included
Valve Control
Flow Control
Pressure Setting - Maximum
160 psi
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C08-25, Actuation Mechanism Pressure, Overall Height 3.23 in, Flow Rate - Maximum 10 gpm, Pressure Setting - Maximum 160 psi, Port Connection Dash Size 16, Valve Type Logic Control Element Cartridge Valve, Hex Size 1 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel, Filter Rating 25 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.