Cartridge Valve
Mfr # LCEF-10-N-A-F-0-100
Zoro # G216016915
product price: $54.19
/eaKey Features
Valve Type
Logic Control Element Cartridge Valve
Valve Cavity Size
C10-25
Overall Height
3.6 in
Hex Size
1 in
Mounting
Screw-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCEF-10-N-A-F-0-100
Zoro #
G216016915
UPC #
-
Country of Origin
United States
Dimensions
Valve Cavity Size
C10-25
Overall Height
3.6 in
Hex Size
1 in
Port Connection Dash Size
14
Port Connection Size
7/8 in
Details
Valve Type
Logic Control Element Cartridge Valve
Item
Cartridge Valve
Mounting
Screw-In
Inlet Pressure - Maximum
5,000 psi
Body Finish
Unplated
Adjustment Method
Screwdriver
Includes Seals
Seals Included
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Action Type
Direct Acting
Seal Material
Nitrile
Fluid Viscosity - Maximum
135 SUS
Cartridge Material
Steel
Series
LCEF
Flow Rate - Maximum
20 gpm
Valve Control
Flow Control
Leakage
5 cu in/min
Filter Rating
25 micron
Actuation Mechanism
Pressure
Description
Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-25, Actuation Mechanism Pressure, Overall Height 3.6 in, Flow Rate - Maximum 20 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 14, Valve Type Logic Control Element Cartridge Valve, Hex Size 1 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel, Filter Rating 25 micron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.