Zoro Homepage

Cartridge Valve Manifold

  • Mfr # DCBA-10-N-S-08TA-30

  • Zoro # G216017639


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Body Material
Aluminum
Overall Width
1.25 in
Valve Type
Counterbalance Cartridge Valve
Inlet Pressure - Maximum
5,000 psi
Port Connection Type
SAE 45 Degrees Flare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCBA-10-N-S-08TA-30
Zoro #
G216017639
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.25 in
Port Connection Size
#8

Details

Body Material
Aluminum
Item
Cartridge Valve Manifold
Valve Type
Counterbalance Cartridge Valve
Inlet Pressure - Maximum
5,000 psi
Port Connection Type
SAE 45 Degrees Flare
Actuation Mechanism
Pressure
Body Finish
Anodized
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Series
DCBA-10

Description

Cartridge Valve Manifold, Body Material Aluminum, Actuation Mechanism Pressure, Overall Width 1.25 in, Valve Type Counterbalance Cartridge Valve, Port Connection Type SAE 45 Degrees Flare, Body Finish Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.