Cartridge Valve Manifold
Mfr # DCBS-08-N-C-06TA-30/28
Zoro # G816017619
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Overall Width
1.2 in
Valve Type
Counterbalance Cartridge Valve
Actuation Mechanism
Pressure
Body Finish
Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCBS-08-N-C-06TA-30/28
Zoro #
G816017619
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1.2 in
Port Connection Size
#6
Details
Body Material
Aluminum
Valve Type
Counterbalance Cartridge Valve
Item
Cartridge Valve Manifold
Actuation Mechanism
Pressure
Body Finish
Anodized
Series
DCBS-08
Port Connection Type
SAE 45 Degrees Flare
Inlet Pressure - Maximum
5,000 psi
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Description
Cartridge Valve Manifold, Body Material Aluminum, Actuation Mechanism Pressure, Overall Width 1.2 in, Valve Type Counterbalance Cartridge Valve, Port Connection Type SAE 45 Degrees Flare, Body Finish Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.