Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # MPTC-10-N-0

  • Zoro # G516017261


product price: $72.19
/ea

Key Features

Valve Cavity Size
C10-20
Number of Ways
Two-Way
Number of Positions
Two Positions
Overall Height
2.94 in
Valve Type
Manual Cartridge Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPTC-10-N-0
Zoro #
G516017261
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C10-20
Overall Height
2.94 in
Hex Size
1 in
Port Connection Size
7/8 in
Port Connection Dash Size
14

Details

Number of Ways
Two-Way
Item
Cartridge Valve
Number of Positions
Two Positions
Valve Type
Manual Cartridge Valve
Includes Seals
Seals Included
Leakage
5 cu in/min
Adjustment Method
Screwdriver
Valve Control
Flow Control
Operating Temperature - Maximum
250 Degrees F
Mounting
Screw-In
Action Type
Direct Acting
Series
MPTC
Flow Rate - Maximum
6 gpm
Operating Temperature - Minimum
-40 Degrees F
Fluid Viscosity - Maximum
135 SUS
Control Direction
Two-Way
Cartridge Material
Steel
Filter Rating
25 micron
Seal Material
Nitrile
Body Finish
Unplated
Inlet Pressure - Maximum
5,000 psi
Actuation Mechanism
Manual

Description

Cartridge Valve, Body Material Not Applicable, Number of Positions Two Positions, Adjustment Method Screwdriver, Number of Ways Two-Way, Valve Cavity Size C10-20, Actuation Mechanism Manual, Overall Height 2.94 in, Flow Rate - Maximum 6 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 14, Valve Type Manual Cartridge Valve, Center Position Not Applicable, Hex Size 1 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel, Control Direction Two-Way

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.