Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # MPTC-10-N-06TA

  • Zoro # G616017055


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Number of Positions
Two Positions
Valve Type
Manual Cartridge Valve
Number of Ways
Two-Way
Valve Cavity Size
C10-20
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPTC-10-N-06TA
Zoro #
G616017055
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C10-20
Overall Height
2.94 in
Hex Size
1 in
Port Connection Size
#6

Details

Number of Positions
Two Positions
Valve Type
Manual Cartridge Valve
Number of Ways
Two-Way
Item
Cartridge Valve
Body Material
Aluminum
Mounting
Screw-In
Inlet Pressure - Maximum
5,000 psi
Operating Temperature - Maximum
250 Degrees F
Control Direction
Two-Way
Operating Temperature - Minimum
-40 Degrees F
Valve Control
Flow Control
Leakage
5 cu in/min
Body Finish
Anodized
Filter Rating
25 micron
Includes Seals
Seals Included
Port Connection Type
SAE 45 Degrees Flare
Action Type
Direct Acting
Flow Rate - Maximum
6 gpm
Cartridge Material
Aluminum
Seal Material
Nitrile
Adjustment Method
Screwdriver
Fluid Viscosity - Maximum
135 SUS
Series
MPTC
Actuation Mechanism
Manual

Description

Cartridge Valve, Body Material Aluminum, Number of Positions Two Positions, Adjustment Method Screwdriver, Number of Ways Two-Way, Valve Cavity Size C10-20, Actuation Mechanism Manual, Overall Height 2.94 in, Flow Rate - Maximum 6 gpm, Valve Type Manual Cartridge Valve, Center Position Not Applicable, Port Connection Type SAE 45 Degrees Flare, Hex Size 1 in, Action Type Direct Acting, Body Finish Anodized, Cartridge Material Aluminum, Control Direction Two-Way, Filter Rating 25 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.