Cartridge Valve
Mfr # NFCV-08-N-H-0
Zoro # G816017268
product price: $50.89
/eaKey Features
Valve Cavity Size
C08-20
Valve Type
Needle Flow Control Valve
Overall Height
3.78 in
Inlet Pressure - Maximum
5,000 psi
Mounting
Screw-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NFCV-08-N-H-0
Zoro #
G816017268
UPC #
-
Country of Origin
United States
Dimensions
Valve Cavity Size
C08-20
Overall Height
3.78 in
Port Connection Size
3/4 in
Hex Size
1 in
Port Connection Dash Size
16
Details
Valve Type
Needle Flow Control Valve
Item
Cartridge Valve
Inlet Pressure - Maximum
5,000 psi
Mounting
Screw-In
Cartridge Material
Steel
Body Finish
Unplated
Flow Rate - Maximum
10 gpm
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Fluid Viscosity - Maximum
135 SUS
Includes Seals
Seals Included
Valve Control
Flow Control
Seal Material
Nitrile
Adjustment Method
Screwdriver
Series
NFCV
Control Direction
Two-Way
Actuation Mechanism
Manual
Description
Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C08-20, Actuation Mechanism Manual, Overall Height 3.78 in, Flow Rate - Maximum 10 gpm, Pressure Setting - Maximum Not Applicable, Port Connection Dash Size 16, Valve Type Needle Flow Control Valve, Hex Size 1 in, Body Finish Unplated, Cartridge Material Steel, Control Direction Two-Way
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.